Check Availability
  • BWAY 

    2.5 gal. High Density Polyethylene Round Pail, White

  • Item # 7J111
  • Mfr. Model # 7J111
2.5 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This BWAY® plastic pail and lid includes a twist and lock closure system for a high level of user convenience with additional child-resistant safety features. Pail is an ideal option for the storage or transport of chemicals, pool products, granules, and powders. This unit can also be recycled when its outlived its usefulness.
Show More Close
 

Technical Specifications

Item # 7J111
Mfr. Model # 7J111
UNSPSC #24112205
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Pail
Opening Type Screw Top Lid
Shape Round
Capacity 2.5 gal.
Material High Density Polyethylene
Color White
Diameter 10"
Height 11"
Lid Included Yes
Used For Solids
Standards 1H2/Y12.2/S
Includes Pail and Lid
* This product's country of origin is subject to change

Compliance and Restrictions