Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detectr, SO2, Yllw, 2yr. Battery

  • Item # 41HG99
  • Mfr. Model # BWC2-S
Single Gas Detectr, SO2, Yllw, 2yr. Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The compact, lightweight design features 1-button operation and 2-year continuous use without calibration, sensor replacement, or battery recharging/replacement.
Show More Close
 

Technical Specifications

Item # 41HG99
Mfr. Model # BWC2-S
UNSPSC #46171613
Catalog Page 1777
Shipping Weight 0.32 lbs
Country of Origin Mexico *
Item Single Gas Detector
Gas Type SO2
Detects Sulfur Dioxide
Sensor Range 0 to 100 ppm
Resolution 1 ppm
Housing Color Yellow
Operating Temp. Range -30 to +50 Degrees C, -22 to +122 Degrees F
Alarm Setting Low 5ppm, High 10ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 2 yr.
Display LCD
Interchangeable Sensors No
Height 3-7/16"
Width 2"
Depth 1-5/8"
Standards CSA, ATEX, IECEX, INMETRO
Features Maintenance Free, No Sensor or Battery Changes Necessary, Compact, Lightweight Design with One Button Operation, Designed for A Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Automated Self Test of Battery, Sensor and Electronics, Wide Angle Flash, Which Alerts Simultaneously with Audible and Vibrating Alarm, Automatic Logging of The 35 Most Recent Gas Events, Compatible with Microdock II and Fleet Manager II Software, Affordable with Low Cost of Ownership
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms