Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detectr,H2S,Yllw,PK50

  • Item # 41HG94
  • Mfr. Model # BWC2-H-B50
Single Gas Detectr,H2S,Yllw,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41HG94
Mfr. Model # BWC2-H-B50
UNSPSC #46171613
Shipping Weight 0.32 lbs
Country of Origin Mexico *
Item Single Gas Detector
Gas Type H2S
Detects Hydrogen Sulfide
Sensor Range 0 to 100 ppm
Resolution 1 ppm
Housing Color Yellow
Operating Temp. Range -40 to +122 Degrees F, -40 to +50 Degrees C
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 2 yr.
Display LCD
Interchangeable Sensors No
Height 3-7/16"
Width 2"
Depth 1-5/8"
Standards CSA, ATEX, IECEX, INMETRO
Features Maintenance Free, No Sensor or Battery Changes Necessary, Compact, Lightweight Design with One Button Operation, Designed for A Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Automated Self Test of Battery, Sensor and Electronics, Wide Angle Flash, Which Alerts Simultaneously with Audible and Vibrating Alarm, Automatic Logging of The 35 Most Recent Gas Events, Compatible with Microdock II and Fleet Manager II Software, Affordable with Low Cost of Ownership
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms