Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector, Carbon Monoxide

  • Item # 4KEE6
  • Mfr. Model # GAXT-M-DL
Single Gas Detector,  Carbon Monoxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Easy to calibrate, this single-gas detector features easy On/Off operation, a multilanguage display, and data logging. It has a field-replaceable battery and sensor, and includes concussion-proof housing and a calibration/test cap and hose.
Show More Close
 

Technical Specifications

Item # 4KEE6
Mfr. Model # GAXT-M-DL
UNSPSC #41113117
Catalog Page 1777
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item Single Gas Detector
Gas Type CO
Detects Carbon Monoxide
Sensor Range 0 to 1000 ppm
Resolution 1 ppm
Housing Color Yellow
Operating Temp. Range -22 to 122 Degrees F, -30 to 50 Degrees C
Alarm Setting Low 35 ppm, High 200 ppm
Alarm Type Audible, Visual and Vibrating
Battery Life 24 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/4"
Width 1.1"
Depth 2"
Standards Class I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
Features Single Button, Water, Dust Resistant
Includes Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.