Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector,Oxygen,Black

  • Item # 35HY01
  • Mfr. Model # MCXL-X000-B-NA
Single Gas Detector,Oxygen,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This gas detector is a personal safety device that alerts you to hazardous gas levels. The screen provides continuous information, including battery life, alarm condition, and gas identifier bars. You can determine where the alarm setpoints should be, and it is up to you to respond to the alarm.
Show More Close
 

Technical Specifications

Item # 35HY01
Mfr. Model # MCXL-X000-B-NA
UNSPSC #46171613
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item Single Gas Detector
Gas Type O2
Detects Oxygen
Sensor Range 0 to 30.0% v/v
Resolution 0.01 ppm
Housing Color Black
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 18 hr.
Display LCD
Interchangeable Sensors Yes
Height 4-13/32"
Width 2-13/32"
Depth 1-13/64"
Standards CSA, ATEX, IECEX, CE
Features Easy and Comfortable to Wear, Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing Green IntelliFlash(TM), Easy and Cost Effective to Own
Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms