Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector, NO2, 0-99.9 ppm, Blk

  • Item # 33N518
  • Mfr. Model # GAXT-D-DL-B
Single Gas Detector, NO2, 0-99.9 ppm, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Easy to calibrate, this single-gas detector features easy On/Off operation, a multilanguage display, and data logging. It has a field-replaceable battery and sensor, and includes concussion-proof housing and a calibration/test cap and hose.
Show More Close
 

Technical Specifications

Item # 33N518
Mfr. Model # GAXT-D-DL-B
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Single Gas Detector
Gas Type NO2
Detects Nitrogen Dioxide
Sensor Range 0 to 99.9 ppm
Resolution 1 ppm Increments
Housing Color Black
Operating Temp. Range -4 to +122 Degrees F/-20to +50 Degrees C
Alarm Setting User Defined (Factory- Low 2ppm/High 5ppm)
Alarm Type Audible (95dB), Visual, Vibrating
Battery Type 3 V Lithium
Battery Life 1-1/2 yr.
Display LCD
Interchangeable Sensors No
Height 3-3/4"
Width 2"
Depth 2"
Standards UL Class I, Div. 1, Gr. A, B, C, D - Class II, Div. 1, Gr. E, F, G - American Bureau of Shipping - Atex: CE Ex II 1 G T4 - Ex ia IIC T4 - IECEx - Ex ia IIC T4 - CE European Conformity
Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
Includes Detector with Nitrogen Dioxide(NO2) Sensor, CR-2PE/BN Lithium Battery, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms