Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector, CO, 0-1000 ppm, BR, Blk

  • Item # 30N675
  • Mfr. Model # XT-000M-B-BR
Single Gas Detector, CO, 0-1000 ppm, BR, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30N675
Mfr. Model # XT-000M-B-BR
UNSPSC #46171613
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Single Gas Detector, Brazil, Black
Gas Type CO
Detects Carbon Monoxide
Sensor Range 0 to 1000 ppm
Resolution 1 ppm
Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
Alarm Setting Low 35 ppm, High 200 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type 4.2 V Lithium
Battery Life 2 yr.
Display LCD
Interchangeable Sensors Yes
Height 5-1/2"
Width 2-13/16"
Depth 1-13/16"
Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T7
Features Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot.
Includes Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft./1m Calibration Hose with Quick Connect, 10 ft./3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.