Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector,HCN,0-30 ppm,Blk

  • Item # 30N651
  • Mfr. Model # GAXT-Z-DL-B
Single Gas Detector,HCN,0-30 ppm,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Easy to calibrate, this single-gas detector features easy On/Off operation, a multilanguage display, and data logging. It has a field-replaceable battery and sensor, and includes concussion-proof housing and a calibration/test cap and hose.
Show More Close
 

Technical Specifications

Item # 30N651
Mfr. Model # GAXT-Z-DL-B
UNSPSC #46171613
Shipping Weight 0.22 lbs
Country of Origin Canada *
Item Single Gas Detector, North America, Black
Gas Type HCN
Detects Hydrogen Cynide
Sensor Range 0 to 30.0 ppm
Resolution 1 ppm
Housing Color Black
Operating Temp. Range -40 to +122 Degrees F, -40 to +50 Degrees C
Alarm Setting Low 4.7 ppm, High 10.0 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type 3 V Lithium
Battery Life 1-1/2 yr.
Display LCD
Interchangeable Sensors No
Height 2-1/4"
Width 4-1/2"
Depth 4-1/2"
Standards UL, ATEX, IECEx, CE, American Bureau of Shipping
Features Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water Resistant, Simple Automatic Calibrations Procedure, Compataible with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circuit Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot
Includes Detector with HCN Sensor, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual and Muliti-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms