Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector, H2S, 0-500 ppm, Blk

  • Item # 30N647
  • Mfr. Model # GAXT-H-2-DL-B
Single Gas Detector, H2S, 0-500 ppm, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30N647
Mfr. Model # GAXT-H-2-DL-B
UNSPSC #46171613
Shipping Weight 0.22 lbs
Country of Origin Canada *
Item Single Gas Detector, North America, Yellow
Gas Type H2S
Detects Hydrogen Sulfide
Sensor Range 0 to 500 ppm
Resolution 1 ppm
Operating Temp. Range -40 to +122 Degrees F, -40 to +50 Degrees C
Alarm Setting Low 10 ppm, High 15 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type 3 V Lithium
Battery Life 1-1/2 yr.
Display LCD
Interchangeable Sensors No
Height 2-1/4"
Width 4-1/2"
Depth 4-1/2"
Standards UL, ATEX, IECEx, CE, American Bureau of Shipping
Features Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water Resistant, Simple Automatic Calibrations Procedure, Compataible with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circuit Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot
Includes Detector with H2S Sensor, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual and Muliti-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.