Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector,CO,Rechrgbl,NA,Ylw

  • Item # 23M841
  • Mfr. Model # QT-000M-R-Y-NA
Single Gas Detector,CO,Rechrgbl,NA,Ylw Single Gas Detector,CO,Rechrgbl,NA,Ylw Single Gas Detector,CO,Rechrgbl,NA,Ylw Single Gas Detector,CO,Rechrgbl,NA,Ylw Single Gas Detector,CO,Rechrgbl,NA,Ylw Single Gas Detector,CO,Rechrgbl,NA,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This detector offers easy-to-use one-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. The IntelliFlashâ„¢ feature provides continuous visual confirmation of detector operation and compliance.
Show More Close
 

Technical Specifications

Item # 23M841
Mfr. Model # QT-000M-R-Y-NA
UNSPSC #46171613
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Single Gas Detector, North America, Yellow
Gas Type CO
Detects Carbon Monoxide
Sensor Range CO 0 to 500 ppm
Resolution CO (1 ppm Increments)
Housing Color Yellow
Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 18 to 20 hr.
Display Graphical LCD
Height 5-1/8"
Width 3-3/16"
Depth 1-7/8"
Standards CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot
Includes Charger Wall Plug, Calibration Cap and Tubing, Screwdriver, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms