Check Availability
  • Single-Gas Detectors
  • BW TECHNOLOGIES 

    Single Gas Detector, North America, Black, CO 0 to 500 ppm Sensor Range

  • Item # 23M824
  • Mfr. Model # QT-000M-A-B-NA
Single Gas Detector, North America, Black,  CO 0 to 500 ppm Sensor Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This detector offers easy-to-use one-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. The IntelliFlashâ„¢ feature provides continuous visual confirmation of detector operation and compliance.
Show More Close
 

Technical Specifications

Item # 23M824
Mfr. Model # QT-000M-A-B-NA
UNSPSC #46171613
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Single Gas Detector, North America, Black
Gas Type CO
Detects Carbon Monoxide
Sensor Range CO 0 to 500 ppm
Resolution CO (1 ppm Increments)
Housing Color Black
Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline
Battery Life 14 hr.
Display Graphical LCD
Height 5-1/8"
Width 3-3/16"
Depth 1-7/8"
Standards CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot
Includes Calibration Cap and Tubing, Screwdriver, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms