Check Availability
  • BW TECHNOLOGIES 

    Single Gas Detector, CLO2, 0-1 ppm, Blk

  • Item # 23M617
  • Mfr. Model # GAXT-V-DL-B
Single Gas Detector, CLO2, 0-1 ppm, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Detectors
Single-gas detectors feature an easy On/Off operation, multilanguage display, and data logging. Models are easy to calibrate and have a field-replaceable battery and sensor. Include shock-resistant housing and calibration/test cap and hose.
GasAlert Extreme Single-Gas Detectors
Show More Close
 

Technical Specifications

Item # 23M617
Mfr. Model # GAXT-V-DL-B
UNSPSC #46171613
Shipping Weight 0.22 lbs
Country of Origin Canada *
Item Single Gas Detector
Gas Type CLO2
Detects Chlorine Dioxide
Sensor Range 0 to 1 ppm
Resolution 0.01 ppm Increments
Housing Color Black
Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
Alarm Setting User Defined
Alarm Type Audible (95dB), Visual, Vibrating
Battery Type 3 V Lithium
Battery Life 1-1/2 yr.
Display Backlit LCD
Interchangeable Sensors No
Height 3-3/4"
Width 2"
Depth 1-1/8"
Standards UL, ATEX, IECEx, CE
Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
Includes Detector with Chlorine Dioxide (CLO2) Sensor, CR-2PE/BN Lithium Battery, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms