Check Availability
  • BW TECHNOLOGIES 

    Multi-Gas Detector,Type LEL/O2/CO/H2S

  • Item # 53TY47
  • Mfr. Model # BWC4-B-N
Multi-Gas Detector,Type LEL/O2/CO/H2S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53TY47
Mfr. Model # BWC4-B-N
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item Multi-Gas Detector
Detects Combustible Gases, Oxygen, Carbon Monoxide, Hydrogen Sulfide
Gas Type LEL, O2, CO, H2S
Sensor Range O2 0 to 25%, LEL 0 to 100%, H2S 0 to 100 ppm, CO 0 to 1000 ppm
Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (1ppm,0.1 ppm Increments), CO (1 ppm Increments)
Housing Color Black
Operating Temp. Range -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5 %, CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm, H2S Alarm 1 - 10 ppm, Alarm 2 - 15 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 2 yr.
Display LCD
Standards UL Class I, Div. 1, Gr. A, B, C and D, Class I, Zone 0, Gr. IIC, AEx II 1G Ex ia IIC Temperature Class T4 Ga, IECEx Ex ia IIC Temperature Class T4 Ga
Features Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, North American Version
Height 4-45/64"
Width 1-5/16"
Includes Calibration Cap and Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms