Check Availability
  • BW TECHNOLOGIES 

    Multi-Gas Detector,O2/H2S,Black

  • Item # 35HY15
  • Mfr. Model # MCXL-X0H0-B-NA
Multi-Gas Detector,O2/H2S,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This gas detector is a personal safety device that alerts you to hazardous gas levels. The screen provides continuous information, including battery life, alarm condition, and gas identifier bars. You can determine where the alarm setpoints should be, and it is up to you to respond to the alarm.
Show More Close
 

Technical Specifications

Item # 35HY15
Mfr. Model # MCXL-X0H0-B-NA
UNSPSC #46171613
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item Multi-Gas Detector
Detects Oxygen, Hydrogen Sulfide
Gas Type O2, H2S
Sensor Range O2 0 to 30.0%, H2S 0 to 100 ppm
Resolution O2 (0.1% vol. Increments), H2S (1 ppm Increments)
Housing Color Black
Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 18 hr.
Display Graphical LCD
Standards CSA, ATEX, IECEx, CE
Features Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Height 4-13/32"
Width 2-13/32"
Depth 1-13/64"
Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms