Check Availability
  • BW TECHNOLOGIES 

    Multi-Gas Detector, 5 Gas, Lithium, Ylw

  • Item # 33N504
  • Mfr. Model # M5PID-XWQY-R-P-D-Y-N-00
Multi-Gas Detector, 5 Gas, Lithium, Ylw Multi-Gas Detector,5 Gas,Lithium,Ylw Multi-Gas Detector,5 Gas,Lithium,Ylw Multi-Gas Detector,5 Gas,Lithium,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Detectors
All models include specified sensor, concussionproof housing, data logging, calibration/test adaptor and hose, rechargeable lithium polymer batteries, and charging adapter. IntelliFlash™ feature provides continuous visual confirmation of detector operation and compliance. No. 33N504 identifies PID detectable VOCs.
GasAlertMicro 5 Series Gas Detectors
Show More Close
 

Technical Specifications

Item # 33N504
Mfr. Model # M5PID-XWQY-R-P-D-Y-N-00
UNSPSC #46171613
Catalog Page 1779
Shipping Weight 3.8 lbs
Country of Origin Mexico *
Item Multi-Gas Detector, 5 Gas, North America
Detects Volatile Organic Compounds, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Combustibles
Gas Type VOC, LEL, O2, H2S, CO
Sensor Range H2S 0 to 500 ppm, CO 0 to 999 ppm, O2 0 to 30.0% v/v, LEL to 100%LEL/0 to 5.0% v/v, VOC 0 to 1000 ppm
Resolution H2S (1 ppm Increments), CO (1 ppm Increments), O2 (0.1 % v/v Increments), LEL (0.1 % v/v Increments), VOC (1 ppm Increments)
Housing Color Yellow
PID Ionization Energy Level 10.6
Operating Temp. Range 14 to 104 Degrees F/-10 to +40 Degrees C
Alarm Setting Adjustable - H2S - Low 10 ppm, High 15 ppm. O2 - Low 19.5%, High 23.5%. LEL - Low 10%, High 20%. CO - Low 35 ppm, High 200 ppm. VOC - Low 50 ppm, High 100 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 2 yrs.
Display Alphanumeric LCD
Standards CSA Class 1, Div. 1, Gr A, B, C, D, American Bureau of Shipping ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Features Compact And Lightweight, Monitors And Displays Up To 5-Potential Atmospheric Hazards, Concussion-Proof Housing, Stainless Steel Alligator Clip
Height 1-1/2"
Width 2-15/16"
Depth 5-3/4"
Includes Rechargeable Battery Pack, Charging Adaptor, Screwdriver, Calibration/Test Adaptor and Hose, Manual, Multi-Language CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms