Check Availability
  • Single-Gas Detectors
  • BW TECHNOLOGIES 

    Single Gas Detector, North America, Black, 0 to 30.0% v/v Sensor Range

  • Item # 30N784
  • Mfr. Model # QT-X000-A-B-NA
Single Gas Detector, North America, Black,  0 to 30.0% v/v Sensor Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This detector offers easy-to-use one-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. The IntelliFlashâ„¢ feature provides continuous visual confirmation of detector operation and compliance.
Show More Close
 

Technical Specifications

Item # 30N784
Mfr. Model # QT-X000-A-B-NA
UNSPSC #46171613
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Single Gas Detector, North America, Black
Gas Type O2
Detects Oxygen
Sensor Range 0 to 30.0% v/v
Resolution 0.0010
Housing Color Black
Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C
Alarm Setting Low 19.5%, High 23.5%
Alarm Type Audible, Visual, Vibrating
Battery Type AA Alkaline
Battery Life 2 yr.
Display LCD
Interchangeable Sensors Yes
Height 3-1/2"
Width 5-1/2"
Depth 2"
Standards CSA, ATEX, IECEX, INMETRO
Features Inteliflash Verifies Operation and Compliance to Both The User and Supervisors From Up to 20 Ft. / 6.1 M, One-Button Operational Simplicity, Easy to Identify Icons For Onsite Auditing and Compliance, Field-Proven Surecell Sensors Offer An Unprecedented Performance, Even In The Harshest Environments, Easy-to-Read, Multi-Language LCD Displays All Four Gas Concentrations (H2S, Co, O2 and Combustibles) Simultaneously, Audible, Visual and Vibrating Alarm, Extended Alarm Bars, Flexible, Interchangeable Battery Options with Extended Run Times, Full Function Self-Test Is Initiated Upon Activation and Runs Continually During Normal Operation, Heartbeat Pulses Continually During Normal Operation, Extensive Datalogging and Event Logging Capability,, User-Options, Such As Flip Display, Accessible Through Ir Interface For Tamper-Proof Operation, Multi-Language Support In English, French, German, Spanish, and Portuguese, Capatible with Microdock II Automated Test and Calibration System.
Includes Detector, Rechargeable Battery Pack or Alkaline Pack with (3) AA Batteries, Charger Wall Plug (with Rechargeable Battery Option), Calibration Cap and Tubing, Reversable Screwdriver, Manual, Materials Booklet and Technical Reference Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In