Check Availability
  • BW TECHNOLOGIES 

    Front Cover, Black, (6) Screws, 4-13/32in L

  • Item # 48PH36
  • Mfr. Model # MCX3-FC1B
Front Cover, Black, (6) Screws, 4-13/32in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PH36
Mfr. Model # MCX3-FC1B
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Front Cover
Length 4-13/32"
Width 2-13/32"
Features Color Black
For Use With GasAlertMicroClip X3 Series
Includes (6) Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.