Check Availability
  • BV TECH 

    PoE Switch,Camera Inputs 8,5-13/16" L

  • Item # 405G21
  • Mfr. Model # POE-SW801
PoE Switch,Camera Inputs 8,5-13/16" L PoE Switch,Camera Inputs 8,5-13/16" L PoE Switch,Camera Inputs 8,5-13/16" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 405G21
Mfr. Model # POE-SW801
UNSPSC #46171621
Shipping Weight 3.3 lbs
Country of Origin China *
Item PoE Switch
Camera Inputs 8
Input Voltage 100/240VAC
Load Capacity 150W
Output Voltage 48/56VDC
Depth 9"
Height 9"
Width 1-45/64"
Length 5-13/16"
For Use With CCTV, Security Cameras
Material Metal
Color Gray
Mounting Desktop
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.