Check Availability
  • BUYERS PRODUCTS 

    Spring Latch W/ Tube and Pin,SS

  • Item # 3ULU7
  • Mfr. Model # 3ULU7
Spring Latch W/ Tube and Pin,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spring loaded bolt can be locked in the open position. Its turning lever allows the bolt to close under spring pressure. It has a stainless steel bolt and housing.
Show More Close
 

Technical Specifications

Item # 3ULU7
Mfr. Model # 3ULU7
UNSPSC #31162412
Shipping Weight 0.65 lbs
Country of Origin India *
Item Spring Latch
Color Plain
Length (In.) 6-19/64
Material Stainless Steel
Includes 5/8" Spring Latch, Stainless Steel Tube and Pin
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions