Check Availability
  • BUYERS PRODUCTS 

    Rear View Camera System, 7 in. Monitor

  • Item # 30PD21
  • Mfr. Model # 8883000
Rear View Camera System, 7 in. Monitor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a 7" color LCD monitor, water resistant camera, night vision with 18 infrared LEDs, and a wireless remote controller. Up to 3 cameras can be used for multi-screen viewing of front, side, or rear of vehicle.
Show More Close
 

Technical Specifications

Item # 30PD21
Mfr. Model # 8883000
UNSPSC #25172105
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Rear View Camera System
Camera Type CCD
Viewing Angle 120 Degrees
Camera Resolution 420k Pixels
Monitor Type TFT-LCD
Monitor Size 7"
IP Rating 67
Impact Rating 10G
Features Improved Visibility and Obstacle Detection, Monitor with Distance Markers
Power Required 12 to 24VDC
Includes Wireless Remote Controller
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms