Check Availability
  • BUYERS PRODUCTS 

    D-Ring,3/4 In,26,500 lb

  • Item # 30PD40
  • Mfr. Model # B46
D-Ring,3/4 In,26,500 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

D-Ring has quality steel antifriction thrust bearings and rolled threads. Features PL-3 Connection and includes plug/grommet.
Show More Close
 

Technical Specifications

Item # 30PD40
Mfr. Model # B46
UNSPSC #25181708
Catalog Page 961
Shipping Weight 2.13 lbs
Country of Origin USA *
Item D-Ring
Ring Dia. 3/4"
Capacity GVW 26,500 lb.
Working Load Limit 9120 lb.
Bracket Width 2-1/4"
Material Forged Steel
Finish Natural
For Use With Cargo Control
Features With 3/8" Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close