Check Availability
  • BUYERS PRODUCTS 

    Class 8-Ton Pintle Hook and Ball with Black Powder Coated Finish and 12,000 Capacity GVW (Lb.)

  • Item # 3KYE9
  • Mfr. Model # 3KYE9
Class 8-Ton Pintle Hook and Ball with Black Powder Coated Finish and 12,000 Capacity GVW (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Buyers Products offers a drop forged hitch combination with interchangeable hitch balls, and a black powder coat finish.
Show More Close
 

Technical Specifications

Item # 3KYE9
Mfr. Model # 3KYE9
UNSPSC #25181708
Catalog Page 959
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Pintle Hook and Ball
Class 8-Ton
Capacity GVW (Lb.) 12,000
Finish Black Powder Coated
Includes 2" Hitch Ball and Pintle Hook
* This product's country of origin is subject to change

Compliance and Restrictions