Check Availability
  • BUYERS PRODUCTS 

    Bolt-On Receiver Tube

  • Item # 3KYA9
  • Mfr. Model # 3KYA9
Bolt-On Receiver Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KYA9
Mfr. Model # 3KYA9
UNSPSC #25181708
Shipping Weight 7.67 lbs
Country of Origin USA *
Item Bolt-On Receiver Tube
Length 6-1/4"
Width 5"
Height 6"
Hole Dia. 1/2"
Capacity GVW 20,000 lb.
Finish Black Powder Coated
Features 2" Receiver Tube Welded to a 1/2" Thick, 5" Wide X 6" High Steel Mounting Plate. Features a 5/8" Hitch Pin Hole
For Use With Hitch plate
Includes 5/8" Hitch Pin Hole
* This product's country of origin is subject to change

Compliance and Restrictions