Check Availability
  • BUYERS PRODUCTS 

    1-5/8" Vent Plug

  • Item # 5JEZ0
  • Mfr. Model # HBF16
1-5/8" Vent Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unit acts as a ventilator to provide a free flow of clean, fresh air into hydraulic fluid, oil, chemical, and coolant tanks or reservoirs. Large oil resistant filter elements filter dirt and dust particles as small as 40 micron.
Show More Close
 

Technical Specifications

Item # 5JEZ0
Mfr. Model # HBF16
UNSPSC #25172407
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Vent Plug
Type Relief/Filler
Thread Size 1 NPT
Height 1-5/8
Top Cap Dia. (In.) 3-1/4
Overall Length (In.) 3-1/32
Application Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
* This product's country of origin is subject to change

Compliance and Restrictions