Check Availability
  • BUSSMANN 

    Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DR17
  • Mfr. Model # DS30-LK
Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this block to distribute lower voltage and current signals. It is not designed for primary power applications.
Show More Close
 

Technical Specifications

Item # 39DR17
Mfr. Model # DS30-LK
UNSPSC #39121410
Shipping Weight 0.79 lbs
Country of Origin China *
Item Terminal Block
Amps 30
Max. Wire Size 10 AWG
Min. Wire Size 22 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 15/64"
Pieces per Foot 50
Terminal Type Feedthrough
Block Material Thermal Plastic
Color Black
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.56"
Depth 1.58"
Width 0.24"
2-Pole Jumpers 39DP77
End Barrier 39DR65
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions