This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSSMANN 

    Terminal Block, 300VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DR08
  • Mfr. Model # DM20-BU
Terminal Block, 300VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 22 AWG Min. Wire Size

Product Details

Use this block to distribute lower voltage and current signals. It is not designed for primary power applications.
Show More Close
 

Technical Specifications

Item # 39DR08
Mfr. Model # DM20-BU
UNSPSC #39121410
Shipping Weight 0.7 lbs
Country of Origin China *
Item Terminal Block
Amps 20
Max. Wire Size 12 AWG
Min. Wire Size 22 AWG
Voltage 300VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 13/64"
Pieces per Foot 60
Terminal Type Mini Feedthrough
Block Material Thermal Plastic
Color Blue
Channel Size 15mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.10"
Depth 0.86"
Width 0.20"
2-Pole Jumpers 30KA49
End Barrier 39DT35
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions