This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSSMANN 

    Terminal Block, 300VAC Voltage, 50 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size

  • Item # 39DP85
  • Mfr. Model # DM50-GY
Terminal Block, 300VAC Voltage, 50 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP85
Mfr. Model # DM50-GY
UNSPSC #39121410
Shipping Weight 1.2 lbs
Country of Origin China *
Item Terminal Block
Amps 50
Max. Wire Size 8 AWG
Min. Wire Size 20 AWG
Voltage 300VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 5/16"
Pieces per Foot 38
Terminal Type Mini Feedthrough
Block Material Thermal Plastic
Color Gray
Channel Size 15mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.47"
Depth 1.18"
Width 0.31"
2-Pole Jumpers 30KA55
End Barrier 39DR91
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions