This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSSMANN 

    Terminal Block, 600VAC Voltage, 150 Amps, 1 AWG Max. Wire Size, 12 AWG Min. Wire Size

  • Item # 39DP63
  • Mfr. Model # DP150-BU
Terminal Block, 600VAC Voltage, 150 Amps, 1 AWG Max. Wire Size, 12 AWG Min. Wire Size

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP63
Mfr. Model # DP150-BU
UNSPSC #39121410
Shipping Weight 2.98 lbs
Country of Origin China *
Item Terminal Block
Amps 150
Max. Wire Size 1 AWG
Min. Wire Size 12 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 5/8"
Pieces per Foot 19
Terminal Type Feedthrough
Block Material Thermal Plastic
Color Blue
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 2.41"
Depth 2.04"
Width 0.63"
2-Pole Jumpers 39DP69
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions