Check Availability
  • BUSSMANN 

    Terminal Block, 600VAC Voltage, 45 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size

  • Item # 39DP44
  • Mfr. Model # DP45-GY
Terminal Block, 600VAC Voltage, 45 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP44
Mfr. Model # DP45-GY
UNSPSC #39121410
Shipping Weight 1.6 lbs
Country of Origin China *
Item Terminal Block
Amps 45
Max. Wire Size 8 AWG
Min. Wire Size 20 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 5/16"
Pieces per Foot 38
Terminal Type Feedthrough
Block Material Thermal Plastic
Color Gray
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.87"
Depth 2.31"
Width 0.31"
2-Pole Jumpers 39DP72
End Barrier 39DP42
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions