Check Availability
  • BUSSMANN 

    Terminal Block, 300VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DP31
  • Mfr. Model # DM30-GY
Terminal Block, 300VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP31
Mfr. Model # DM30-GY
UNSPSC #39121410
Shipping Weight 0.99 lbs
Country of Origin China *
Item Terminal Block
Amps 30
Max. Wire Size 10 AWG
Min. Wire Size 22 AWG
Voltage 300VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 15/64"
Pieces per Foot 50
Terminal Type Mini Feedthrough
Block Material Thermal Plastic
Color Gray
Channel Size 15mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.23"
Depth 0.86"
Width 0.24"
2-Pole Jumpers 30KA51
End Barrier 39DP81
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions