This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSSMANN 

    Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DP27
  • Mfr. Model # DS20-LK
Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 22 AWG Min. Wire Size

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP27
Mfr. Model # DS20-LK
UNSPSC #39121410
Shipping Weight 0.6 lbs
Country of Origin China *
Item Terminal Block
Amps 20
Max. Wire Size 12 AWG
Min. Wire Size 22 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 13/64"
Pieces per Foot 60
Terminal Type Feedthrough
Block Material Thermal Plastic
Color Black
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.56"
Depth 1.60"
Width 0.20"
2-Pole Jumpers 39DP75
End Barrier 39DR65
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions