Check Availability
  • BUSSMANN 

    Fused Terminal Block, 600VAC Voltage, 6 Amps, 6 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DP53
  • Mfr. Model # F520TOP-GY
Fused Terminal Block, 600VAC Voltage, 6 Amps, 6 AWG Max. Wire Size, 22 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP53
Mfr. Model # F520TOP-GY
UNSPSC #39121410
Shipping Weight 1.76 lbs
Country of Origin China *
Item Fused Terminal Block
Amps 6
Max. Wire Size 6 AWG
Min. Wire Size 22 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Pieces per Foot 25
Terminal Type Fuse Holder, No Lamp
Description/Special Features Accepts 5 x 20mm Glass or Ceramic Fuse
Block Material Thermal Plastic
Color Gray
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 1.85"
Depth 2.42"
Width 0.47"
End Barrier 39DP47
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions