This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSSMANN 

    Fused Terminal Block, 300VAC Voltage, 6 Amps, 12 AWG Max. Wire Size, 24 AWG Min. Wire Size

  • Item # 39DP48
  • Mfr. Model # F520ST-GY
Fused Terminal Block, 300VAC Voltage, 6 Amps, 12 AWG Max. Wire Size, 24 AWG Min. Wire Size

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 39DP48
Mfr. Model # F520ST-GY
UNSPSC #39121410
Shipping Weight 0.86 lbs
Country of Origin China *
Item Fused Terminal Block
Amps 6
Max. Wire Size 12 AWG
Min. Wire Size 24 AWG
Voltage 300VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Center Spacing 5/16"
Pieces per Foot 38
Terminal Type Fuse Holder, No Lamp
Description/Special Features Accepts 5 x 20mm Glass or Ceramic Fuse
Block Material Thermal Plastic
Color Gray
Channel Size 35mm
Temp. Range -40 Degrees to 221 Degrees F
Height 2.19"
Depth 2.20"
Width 0.31"
2-Pole Jumpers 30KA74
End Barrier 39DP47
Standards UL 1059, IEC 60947-7-1
* This product's country of origin is subject to change

Compliance and Restrictions