Check Availability
  • BUSSMANN 

    Flasher, 25A, 3 Terminals, 12VDC

  • Item # 6CJF6
  • Mfr. Model # No.850
Flasher, 25A, 3 Terminals, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty flasher relies on electronic circuitry, not heat, to operate which makes it ideal for extreme climates. No adapter is required for the direct plug-in replacement. Flasher meets SAE standards.
Show More Close
 

Technical Specifications

Item # 6CJF6
Mfr. Model # No.850
UNSPSC #39111810
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Flasher
Type Variable Load
Voltage Rating 12
Number of Terminals 3
* This product's country of origin is subject to change

Compliance and Restrictions