Check Availability
  • BUSSMANN 

    Circuit Protector, 600VAC Voltage, 100 Amps, Number of Poles: 2

  • Item # 14L615
  • Mfr. Model # CCP-2-100CF
Circuit Protector, 600VAC Voltage, 100 Amps, Number of Poles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact circuit protector features a compact design to save space in installation. It also offers lockout/tagout capability and finger-safe construction to prevent contact with live components. It provides open fuse indication both locally and remotely for positive visible circuit isolation. DIN rail mount allows quick installation.
Show More Close
 

Technical Specifications

Item # 14L615
Mfr. Model # CCP-2-100CF
UNSPSC #39121601
Catalog Page 187
Shipping Weight 1.0 lbs
Country of Origin China *
Item Circuit Protector
Amps 100
Voltage 600VAC
Max. Wire Size 4 AWG
Min. Wire Size 18 AWG
Interrupt Rating 200kA at 600VAC
Depth 4.50"
Height 3.00"
Width 2.00"
For Use With 35mm
Pieces per Foot 6
Number of Poles 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.