Check Availability
  • BUSSMANN 

    CB185 Series Automotive Circuit Breaker, Plug In Mounting, 80 Amps, Blade Terminal Connection

  • Item # 6CHZ8
  • Mfr. Model # CB185-80
CB185 Series Automotive Circuit Breaker, Plug In Mounting, 80 Amps, Blade Terminal Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single Pole Thermal Type Breakers are typically used in auxiliary and accessory circuits in truck, bus, RV and marine systems. Sealed for engine compartment and bilge area applications.
Show More Close
 

Technical Specifications

Item # 6CHZ8
Mfr. Model # CB185-80
UNSPSC #39121601
Catalog Page 199
Shipping Weight 0.26 lbs
Country of Origin Mexico *
Item Automotive Circuit Breaker
Series CB185
Amps 80
Voltage 48VDC
Mounting Plug In
Terminal Connection Blade
Interrupt Rating 3kA at 48VDC
Reset Type Manual
Material of Construction Thermoplastic
Height 2.89"
Width 1.90"
Depth 1.44"
For Use With Not Specific
Standards SAE J1625, SAE J1171, ABYC E-11, CE
* This product's country of origin is subject to change

Compliance and Restrictions