Check Availability
  • BUSSMANN 

    2" Small Insulated Nylon Fuse Puller, Yellow

  • Item # 5KK54
  • Mfr. Model # FP-A3
2" Small Insulated Nylon Fuse Puller, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to safely remove fuses from fuse blocks or fuse holders. 24V max.

Note: Fuse puller is only to be used when the associated circuit has been de-energized.
Show More Close
 

Technical Specifications

Item # 5KK54
Mfr. Model # FP-A3
UNSPSC #27113102
Catalog Page 187
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Fuse Puller
Size Small
For Use With Glass Tube and ATC Fuses
Description/Special Features Nonslip Handles w/Protective Finger Stops
Insulated / Uninsulated Insulated
Material Nylon
Color Yellow
Overall Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In