This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BUSHNELL 

    Tripod Head,Black,Metal

  • Item # 54DX79
  • Mfr. Model # 84003
Tripod Head,Black,Metal

Technical Specifications

Item # 54DX79
Mfr. Model # 84003
UNSPSC #41111717
Shipping Weight 1.4 lbs
Country of Origin Philippines *
Item Tripod Head
Color Black
Material Metal
For Use With Mfr. No. 84001
Overall Height 3-3/4"
Overall Width 4-3/4"
Features Multiple Position Tripod Head
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.