Check Availability
  • BUSHNELL 

    Rifle Scope, 1x to 4x Magnification, 24mm Objective Lens, Target Dot Reticle

  • Item # 54DX95
  • Mfr. Model # AR91424I
Rifle Scope, 1x to 4x Magnification, 24mm Objective Lens, Target Dot Reticle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DX95
Mfr. Model # AR91424I
UNSPSC #49131605
Shipping Weight 1.87 lbs
Country of Origin South Korea *
Item Rifle Scope
Magnification 1x to 4x
Objective Lens 24mm
Reticle Target Dot
Field of View @ 100 yd. 110 ft. @ 1x /36 ft. @ 4x
Exit Pupil 13mm
Eye Relief 3.6"
Click Value 1"
Tube Dia. 30mm
Finish Matte
Parallax Adjustable Yes
Illuminated Yes
Weight 1 lb.
Length 9.4"
Series Elite Tactical
Features Fully Multi Coated Lenses
Rifle Scope Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms