Check Availability
  • BUSHNELL 

    36-Cell Monocrystalline Solar Panel, 9.5VDC, 1.00A

  • Item # 54DX94
  • Mfr. Model # 119656C
36-Cell Monocrystalline Solar Panel, 9.5VDC, 1.00A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DX94
Mfr. Model # 119656C
UNSPSC #60104701
Shipping Weight 2.29 lbs
Country of Origin China *
Item Solar Panel
Cell Type Monocrystalline
Nominal Output Power 9.5W
Number of Cells 36
Panel Max. Power Point Voltage 9.5VDC
Panel Max. Power Point Current 1.00A
Short Circuit Current 1.00A
Cable Length 3 ft.
Connector Drop In
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 40.00 lb.
Height 14"
Width 13-3/4"
Depth 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.