Check Availability
  • Medical Lighting
  • BURTON 

    Low 8/High 16 Watt Ceiling Examination Light with 50,000 Lux @ 18" Light Output

  • Item # 35FT74
  • Mfr. Model # NXC
Low 8/High 16 Watt Ceiling Examination Light with 50,000 Lux @ 18" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Produce a cool light that enhances both physician and patient comfort while delivering a uniform beam pattern, and higher illumination levels. Designed with K-arm and dual handles that make it easy to position the light.
Show More Close
 

Technical Specifications

Item # 35FT74
Mfr. Model # NXC
UNSPSC #42182602
Catalog Page 514
Shipping Weight 14.3 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology LED
Watts Low 8/High 16
Voltage 120
Color Temperature 4600K
Light Output 50,000 Lux @ 18"
Arm Length 45"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 45"
Cord Length 5.42 ft.
Switch Rocker
Includes HD and Ceiling Mount
Cord Type Plug In
Lamp Included Yes
Special Features (2) LED Light Modules with A 40,000 hr. Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In