Check Availability
  • Medical Lighting
  • BURTON 

    50 Watt Floorstand Examination Light with 86,000 Lux @ 24" Light Output

  • Item # 35FT66
  • Mfr. Model # OP216FL
50 Watt Floorstand Examination Light with 86,000 Lux @ 24" Light Output
Qty
  • Web Price
    $3,,379.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT66
Mfr. Model # OP216FL
UNSPSC #42182602
Catalog Page 513
Shipping Weight 58.5 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology Halogen
Watts 50
Voltage 120
Color Temperature 3300K
Light Output 86,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 9.83 ft.
Switch Footswitch
Suggested Lamp Item No. 35FV06
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features 86,000 lux At 24", Cri Of 94, Shadow-Free Operation Provided By (3) 50W Halogen Bulbs, Each with 2000 hr. Average Bulb Life, Bulbs are Wired In Parallel to Ensure Continuous Operation, Design Allows Removal or Replacement of Sterihandle with One Hand (for Ensuring Sterile Procedures), 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In