Check Availability
  • Medical Lighting
  • BURTON 

    35 Watt Wall Surgical Light with 58,000 Lux @ 40" Light Output

  • Item # 35FV19
  • Mfr. Model # A100W
35 Watt Wall Surgical Light with 58,000 Lux @ 40" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides virtually limitless rotation on ceiling mounts. Designed with high intensity illumination, very smooth focus, and maneuverability. Long arm system ensures that either light can be positioned in the widest range of positions possible, making it ideal for examination applications.
Show More Close
 

Technical Specifications

Item # 35FV19
Mfr. Model # A100W
UNSPSC #42191602
Catalog Page 513
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Surgical Light
Medical Lighting Type Wall
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3500K
Light Output 58,000 Lux @ 40"
Arm Length 31"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 31"
Cord Length 10 ft.
Switch Rocker
Suggested Lamp Item No. 35FV24
Includes HD and Wall Mount
Lamp Included Yes
Special Features (3) Halogen Bulbs, Rated with A 2000 hr. Bulb Life, Bulbs Wired In Parallel for Continuous Operation, Compact 20" Diameter Lighthead, Cool Operation for Long Hours of Use, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In