Check Availability
  • Medical Lighting
  • BURTON 

    35 Watt Dual Ceiling Surgical Light with 80,000 Lux @ 40" Light Output

  • Item # 35FV22
  • Mfr. Model # A200DC
35 Watt Dual Ceiling Surgical Light with 80,000 Lux @ 40" Light Output
Qty
  • Web Price
    $13,,030.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FV22
Mfr. Model # A200DC
UNSPSC #42191602
Shipping Weight 102.0 lbs
Country of Origin USA *
Item Surgical Light
Medical Lighting Type Dual Ceiling
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3700K
Light Output 80,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 10 ft.
Switch Rocker
Suggested Lamp Item No. 35FV24
Includes HD and Double Ceiling Mount
Lamp Included Yes
Special Features CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In