Check Availability
  • Medical Lighting
  • BURTON 

    20 Watt Wall Examination Light with 50,000 Lux @ 18" Light Output

  • Item # 35FT90
  • Mfr. Model # SB40W
20 Watt Wall Examination Light with 50,000 Lux @ 18" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT90
Mfr. Model # SB40W
UNSPSC #42182602
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Wall
Lighting Technology Halogen
Watts 20
Voltage 120
Color Temperature 3400K
Light Output 50,000 Lux @ 18"
Arm Length 28"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 28"
Cord Length 8.5 ft.
Switch Rocker
Suggested Lamp Item No. 35FT91
Includes HD and Wall Mount
Lamp Included Yes
Special Features Halogen Bulb with 2000 hr. Average Bulb Life, 4" to 5" Spot Size, High Quality, 4-Caster Base System, Dichroic Reflector Filters Out Infrared to Keep The Beam Cool, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In