Check Availability
  • Medical Lighting
  • BURTON 

    15 Watt Table Examination Light with 4600 Lux @ 11 Light Output

  • Item # 45TT87
  • Mfr. Model # WML35W45EC120
15 Watt Table Examination Light with 4600 Lux @ 11  Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TT87
Mfr. Model # WML35W45EC120
UNSPSC #42182601
Shipping Weight 13.0 lbs
Country of Origin Norway *
Item Examination Light
Medical Lighting Type Table
Lighting Technology LED
Watts 15
Voltage 120
Color Temperature 4000K
Light Output 4600 Lux @ 11"
Arm Length 45"
Color White
Adjustable Internal Spring 45" Parallel Three Pivot K-Arm
Lens Clear
Overall Reach 45"
Cord Length 5.42 ft.
Switch Rocker
Includes Table Edge Clamp Mount
Beam Angle 70 Degrees
Construction Metal
Cord Type Plug In
Lamp Included Yes
Special Features Superior Optics, Extremely Bright, (2) 6W Dimmable LED Modules with A 50,000 hr. Average LED Life, No Drift Spring-Balanced Arm Allows for Complete Freedom of Movement, 1 yr. Limited Warranty
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In