Check Availability
  • Medical Lighting
  • BURTON 

    15 Watt Rail Examination Light with 37,000 Lux @ 24" Light Output

  • Item # 35FT83
  • Mfr. Model # SE50LR
15 Watt Rail Examination Light with 37,000 Lux @ 24" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super Exam 50 lights are designed to meet the most demanding healthcare facility’s specifications for high-intensity, cool operation, and low cost. Provides smooth focus and maneuverability. Long arm system helps you position light in the widest range of positions possible.
Show More Close
 

Technical Specifications

Item # 35FT83
Mfr. Model # SE50LR
UNSPSC #42182602
Shipping Weight 9.5 lbs
Country of Origin Norway *
Item Examination Light
Medical Lighting Type Rail
Lighting Technology LED
Watts 15
Voltage 120
Color Temperature 4000K
Light Output 37,000 Lux @ 24"
Arm Length 42"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 42"
Cord Length 5.42 ft.
Switch Rocker
Includes HD, Arm, and Rail Mount
Lamp Included Yes
Special Features LED Light Module with 40,000 hr. Life, Universal Input Voltage, Rail Mount Bracket That Can Be Attached to A Bed Rail or Wall Rail, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In