Check Availability
  • Medical Lighting
  • BURTON 

    15 Watt Floorstand Examination Light with 39,000 Lux @ 24" Light Output

  • Item # 35FT60
  • Mfr. Model # SE50LFL
15 Watt Floorstand Examination Light with 39,000 Lux @ 24" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This exam light gives off minimal heat and produce cool light beams while providing a more comfortable setting for patients. Delivers precisely controlled natural light. Features flexible arm with extensive reach and range of motion that allows light to be directed where needed. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT60
Mfr. Model # SE50LFL
UNSPSC #42182602
Shipping Weight 36.0 lbs
Country of Origin Norway *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology LED
Watts 15
Voltage 120
Color Temperature 4000K
Light Output 39,000 Lux @ 24"
Arm Length 42"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 42"
Cord Length 5.42 ft.
Switch Rocker
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features High Intensity of 39,000 lux At 24", CRI of 92, LED Light Module with 40,000 hr. Life, Universal Input Voltage, Drift-Free K-Arm with 42" Arm Range, Rail Mount Bracket That Can Be Attached to A Bed Rail or Wall Rail, CE Marked, 5 yr. Limited Waranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In