Check Availability
  • BURNDY 

    Split-Bolt Connector, Tin-Plated Aluminum, Min. Tap Conductor w/1 Max. Main (AWG) 6 str

  • Item # 22C166
  • Mfr. Model # KSA4/0
Split-Bolt Connector, Tin-Plated Aluminum, Min. Tap Conductor w/1 Max. Main (AWG) 6 str
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Split-Bolt Connector is highly resistant to cracking and corrosion. Provides maximum pressure and a secure connection on all combinations of run and tap conductors.
Show More Close
 

Technical Specifications

Item # 22C166
Mfr. Model # KSA4/0
UNSPSC #39121409
Catalog Page 391
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Split-Bolt Connector
Connects Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG) 4/0 str to 4/0 str
Min. Tap Conductor w/1 Max. Main (AWG) 6 str
Material Tin-Plated Aluminum
Pressure Bar Material Copper
Head Style Square Head
Standards CSA, UL468A-468B, UL Listed-Direct Burial
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In