Check Availability
  • BURNDY 

    Mechanical Connector, Aluminum, Max. Conductor Size: 250 kcmil Stranded

  • Item # 22C187
  • Mfr. Model # KAUKIT2
Mechanical Connector, Aluminum, Max. Conductor Size: 250 kcmil Stranded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transformer lug kit is designed for use in commercial applications.
Show More Close
 

Technical Specifications

Item # 22C187
Mfr. Model # KAUKIT2
UNSPSC #39121408
Catalog Page 386
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Mechanical Connector
Connector Type Transformer Lug Kit
No. of Conductors 1
Min. Conductor Size 6 AWG Stranded
Max. Conductor Size 250 kcmil Stranded
Stud Size 1/4"-20
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions